Mechanical Exit Devices
Mfr # 3527AEO 3 26D
Zoro # G616506368
product price: $2,593.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Door Width - Maximum
36 in
Lockdown Type
Hex Key Dogging
Door Thickness - Maximum
1 3/4 in
Exit Device Type
Surface Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3527AEO 3 26D
Zoro #
G616506368
UPC #
840067678985
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
84 in
Door Width - Minimum
28 in
Fits Stile Width
1 3/4 in
Details
Hand Orientation
Non-Handed
Lockdown Type
Hex Key Dogging
Exit Device Type
Surface Vertical Rod
Color
Silver
Item
Mechanical Exit Devices
Performance Grade
1
Lockset Function
Exit
Lockset Type
Mechanical
Product Type
Exit Device
Description
Mechanical Exit Devices, Surface Vertical Rod, Hex Key Dogging, Fits Stile Width 1 3/4 in, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.