Zoro Homepage

Mechanical Exit Devices

  • Mfr # 3547AEO 3 313

  • Zoro # G716506336


product price: $2,238.99
/ea
Free Shipping & Returns

Key Features

Door Width - Minimum
28 in
Lockdown Type
Hex Key Dogging
Fits Stile Width
2 1/8 in
Performance Grade
1
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3547AEO 3 313
Zoro #
G716506336
UPC #
840067679050
Country of Origin
United States

Dimensions

Door Width - Minimum
28 in
Fits Stile Width
2 1/8 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
100 in

Details

Item
Mechanical Exit Devices
Lockdown Type
Hex Key Dogging
Performance Grade
1
Hand Orientation
Non-Handed
Color
Dark Bronze
Exit Device Type
Concealed Vertical Rod
Lockset Function
Exit
Lockset Type
Mechanical
Product Type
Exit Device

Description

Mechanical Exit Devices, Concealed Vertical Rod, Hex Key Dogging, Fits Stile Width 2 1/8 in, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.