Mechanical Exit Devices
Mfr # 35AEO 3 313
Zoro # G916506365
product price: $1,355.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Maximum
1 3/4 in
Product Type
Exit Device
Color
Dark Bronze
Door Width - Minimum
28 in
Lockdown Type
Hex Key Dogging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35AEO 3 313
Zoro #
G916506365
UPC #
840067675960
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Door Width - Minimum
28 in
Door Width - Maximum
36 in
Details
Product Type
Exit Device
Color
Dark Bronze
Lockdown Type
Hex Key Dogging
Hand Orientation
Non-Handed
ANSI Grade
1
Standards
BAA Qualified
Exit Device Type
Rim
ADA Compliant
No
Performance Grade
1
Lockset Type
Mechanical
Item
Mechanical Exit Devices
Lockset Function
Exit
Description
Mechanical Exit Devices, Rim, Hex Key Dogging, No, Standards BAA Qualified, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.