Zoro Homepage

Mechanical Exit Devices

  • Mfr # 35AEO 4 26D

  • Zoro # G516506338


product price: $1,904.99
/ea
Free Shipping & Returns

Key Features

Door Width - Minimum
34 in
Lockset Function
Exit
ANSI Grade
1
ADA Compliant
No
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35AEO 4 26D
Zoro #
G516506338
UPC #
840067675991
Country of Origin
United States

Dimensions

Door Width - Minimum
34 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Function
Exit
ANSI Grade
1
ADA Compliant
No
Performance Grade
1
Standards
BAA Qualified
Product Type
Exit Device
Item
Mechanical Exit Devices
Exit Device Type
Rim
Hand Orientation
Non-Handed
Color
Silver
Lockset Type
Mechanical
Lockdown Type
Hex Key Dogging

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, No, Standards BAA Qualified, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.