Mechanical Exit Devices
Mfr # 576A
Zoro # G116506264
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Performance Grade
1
Exit Device Type
Exit Device Parts
Door Thickness - Maximum
1 3/4 in
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
576A
Zoro #
G116506264
UPC #
197163328369
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Details
Item
Exit Device Parts
Performance Grade
1
Exit Device Type
Exit Device Parts
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Color
Non-Finished
Finish
Non-Finished
Material
VARIES
Grade
Grade 1
Fire Rated
No
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.