Zoro Homepage

Mechanical Exit Devices

  • Mfr # 8827EO US4

  • Zoro # G616506573


product price: $2,357.99
/ea
Free Shipping & Returns

Key Features

Lockdown Type
Hex Key Dogging
Door Thickness - Maximum
1 3/4 in
Lockset Function
Exit
Product Type
Exit Device
Exit Device Type
Surface Vertical Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8827EO US4
Zoro #
G616506573
UPC #
197163074068
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
4 ft
Door Width - Minimum
3 ft
Door Height - Maximum
84 in
Fits Stile Width
2 1/2 in

Details

Lockdown Type
Hex Key Dogging
Lockset Function
Exit
Product Type
Exit Device
Exit Device Type
Surface Vertical Rod
Performance Grade
1
Lockset Type
Mechanical
Exit Bar Style
Crossbar
Item
Mechanical Exit Devices
Color
Matte Brass

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.