Mechanical Exit Devices
Mfr # 88EO US3
Zoro # G616506566
product price: $2,050.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
4 ft
Lockset Type
Mechanical
Lockdown Type
Hex Key Dogging
Product Type
Exit Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88EO US3
Zoro #
G616506566
UPC #
197163066605
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
4 ft
Door Width - Minimum
3 ft
Details
Lockset Type
Mechanical
Lockdown Type
Hex Key Dogging
Product Type
Exit Device
Exit Device Type
Rim
Color
Polished Brass
Lockset Function
Exit
Exit Bar Style
Crossbar
Performance Grade
1
Item
Mechanical Exit Devices
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.