Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 968766 32D

  • Zoro # G616506542


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Performance Grade
1
Color
Satin Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Type
Exit Device Parts
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
968766 32D
Zoro #
G616506542
UPC #
197163034130
Country of Origin
United States

Details

Performance Grade
1
Item
Exit Device Parts
Color
Satin Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Type
Exit Device Parts
Grade
Grade 1
Finish
Satin Stainless Steel
Door Handing
Non-Handed
Exit Device Type
Exit Device Parts
Fire Rated
No
Fire Rating - Door Hardware
No
Material
Stainless Steel

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.