Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 9827EO 3 26D LBR

  • Zoro # G916506525


product price: $1,849.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Exit
Standards
BAA Qualified
Product Type
Exit Device
Lockset Type
Mechanical
Door Width - Maximum
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9827EO 3 26D LBR
Zoro #
G916506525
UPC #
840067679395
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in
Fits Stile Width
3 11/16 in
Door Height - Maximum
84 in
Door Width - Minimum
28 in

Details

Lockset Function
Exit
Item
Mechanical Exit Devices
Standards
BAA Qualified
Product Type
Exit Device
Lockset Type
Mechanical
UL Fire Rating
UL305
Performance Grade
1
Color
Silver
Hand Orientation
Non-Handed
Lockdown Type
Hex Key Dogging
Exit Device Type
Surface Vertical Rod
ANSI Grade
1

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.