Zoro Homepage

Mechanical Exit Devices

  • Mfr # 9847EO 3 32D

  • Zoro # G216506515


product price: $2,321.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
Door Height - Maximum
100 in
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9847EO 3 32D
Zoro #
G216506515
UPC #
840067679616
Country of Origin
United States

Dimensions

Door Height - Maximum
100 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Height - Minimum
80 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
28 in
Fits Stile Width
3 11/16 in

Details

Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
Performance Grade
1
ADA Compliant
No
Exit Device Type
Concealed Vertical Rod
Lockdown Type
Hex Key Dogging
Lockset Type
Mechanical
Item
Mechanical Exit Devices
Color
Silver
UL Fire Rating
UL305
ANSI Grade
1
Standards
BAA Qualified
Lockset Function
Exit

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.