Mechanical Exit Devices
Mfr # 9857EO 3 26D
Zoro # G516506567
product price: $2,908.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
ADA Compliant
No
ANSI Grade
1
Door Thickness - Maximum
2 1/4 in
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9857EO 3 26D
Zoro #
G516506567
UPC #
840067679784
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
36 in
Door Height - Maximum
84 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
28 in
Fits Stile Width
4 1/2 in
Details
Lockset Function
Exit
ADA Compliant
No
ANSI Grade
1
Hand Orientation
Non-Handed
Item
Mechanical Exit Devices
Performance Grade
1
Standards
BAA Qualified
Color
Silver
UL Fire Rating
UL305
Lockdown Type
Hex Key Dogging
Lockset Type
Mechanical
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.