Mechanical Exit Devices
Mfr # 9875EO 3 32D
Zoro # G616506528
product price: $2,152.99
/ea
Free Shipping & Returns
Key Features
Door Width - Maximum
36 in
Color
Silver
Standards
BAA Qualified
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9875EO 3 32D
Zoro #
G616506528
UPC #
840067624500
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Door Width - Minimum
28 in
Door Thickness - Minimum
1 3/4 in
Fits Stile Width
4 3/4 in
Door Thickness - Maximum
2 1/4 in
Details
Color
Silver
Standards
BAA Qualified
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Exit Device Type
Mortise
Item
Mechanical Exit Devices
Hand Orientation
Non-Handed
ADA Compliant
No
Product Type
Exit Device
Lockset Function
Exit
ANSI Grade
1
Lockdown Type
Hex Key Dogging
UL Fire Rating
UL305
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.