Mechanical Exit Devices
Mfr # 9875EO-F 3 32D
Zoro # G016506524
product price: $2,378.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Maximum
2 1/4 in
Lockdown Type
Less Dogging
Fits Stile Width
4 3/4 in
Hand Orientation
Non-Handed
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9875EO-F 3 32D
Zoro #
G016506524
UPC #
840067624555
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 1/4 in
Fits Stile Width
4 3/4 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
28 in
Details
Lockdown Type
Less Dogging
Hand Orientation
Non-Handed
Color
Silver
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Product Type
Exit Device
UL Fire Rating
UL10C
Lockset Type
Mechanical
Standards
BAA Qualified
Exit Device Type
Mortise
ADA Compliant
No
Lockset Function
Exit
ANSI Grade
1
Item
Mechanical Exit Devices
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.