Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 98EO 3 313

  • Zoro # G916506556


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Minimum
1 3/4 in
Lockset Type
Mechanical
Lockset Function
Exit
ADA Compliant
No
Door Width - Maximum
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98EO 3 313
Zoro #
G916506556
UPC #
840067676202
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Width - Minimum
28 in
Door Thickness - Maximum
2 1/4 in
Fits Stile Width
4 1/2 in

Details

Lockset Type
Mechanical
Lockset Function
Exit
ADA Compliant
No
Hand Orientation
Non-Handed
Lockdown Type
Hex Key Dogging
Exit Device Type
Rim
Color
Dark Bronze
Performance Grade
1
Item
Mechanical Exit Devices
Product Type
Exit Device
Standards
BAA Qualified

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.