Zoro Homepage

Mechanical Exit Devices

  • Mfr # 98EO 4 US28

  • Zoro # G816506564


product price: $1,398.99
/ea
Free Shipping & Returns

Key Features

Product Type
Exit Device
Performance Grade
1
ADA Compliant
No
Fits Stile Width
4 1/2 in
Lockdown Type
Hex Key Dogging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98EO 4 US28
Zoro #
G816506564
UPC #
840067624616
Country of Origin
United States

Dimensions

Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
34 in
Door Width - Maximum
48 in

Details

Product Type
Exit Device
Performance Grade
1
Item
Mechanical Exit Devices
ADA Compliant
No
Lockdown Type
Hex Key Dogging
Color
Silver
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Exit Device Type
Rim
Standards
BAA Qualified
Lockset Function
Exit

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.