Zoro Homepage

Mechanical Exit Devices

  • Mfr # 98L-06 3 32D LHR

  • Zoro # G516506536


product price: $2,145.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Exit Device
Lockset Type
Mechanical
Includes
Trim
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98L-06 3 32D LHR
Zoro #
G516506536
UPC #
197163148776
Country of Origin
United States

Dimensions

Fits Stile Width
4 1/2 in
Door Width - Minimum
28 in
Door Width - Maximum
36 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Color
Silver
Product Type
Exit Device
Lockset Type
Mechanical
Includes
Trim
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Function
Classroom
Exit Device Type
Rim
Item
Mechanical Exit Devices
Outside Trim Type
Lever
ADA Compliant
No
Standards
BAA Qualified
Lockdown Type
Hex Key Dogging

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.