Zoro Homepage

Mechanical Exit Devices

  • Mfr # 9927EO 3 313 LBR

  • Zoro # G116506523


product price: $1,982.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Color
Dark Bronze
Lockdown Type
Hex Key Dogging
Fits Stile Width
3 11/16 in
Exit Device Type
Surface Vertical Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9927EO 3 313 LBR
Zoro #
G116506523
UPC #
840067679814
Country of Origin
United States

Dimensions

Fits Stile Width
3 11/16 in
Door Width - Minimum
28 in
Door Height - Maximum
84 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in

Details

Hand Orientation
Non-Handed
Color
Dark Bronze
Lockdown Type
Hex Key Dogging
Exit Device Type
Surface Vertical Rod
Standards
BAA Qualified
Performance Grade
1
Item
Mechanical Exit Devices
Lockset Type
Mechanical
UL Fire Rating
UL305
Product Type
Exit Device
Lockset Function
Exit
ANSI Grade
1

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.