Zoro Homepage

Mechanical Exit Devices

  • Mfr # 9927L-06-F 3 26D RHR LBR

  • Zoro # G516506550


product price: $3,093.99
/ea
Free Shipping & Returns

Key Features

Door Width - Minimum
28 in
Performance Grade
1
Fits Stile Width
3 11/16 in
ANSI Grade
1
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9927L-06-F 3 26D RHR LBR
Zoro #
G516506550
UPC #
197163207138
Country of Origin
United States

Dimensions

Door Width - Minimum
28 in
Fits Stile Width
3 11/16 in
Door Height - Maximum
84 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in

Details

Performance Grade
1
Item
Mechanical Exit Devices
ANSI Grade
1
Hand Orientation
Non-Handed
Standards
BAA Qualified
UL Fire Rating
UL10C
Exit Device Type
Surface Vertical Rod
Lockset Type
Mechanical
Lockset Function
Classroom
Includes
Trim
Color
Silver
Outside Trim Type
Lever
Lockdown Type
Less Dogging
Product Type
Exit Device

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.