Zoro Homepage

Mechanical Exit Devices

  • Mfr # 9952EO 3 26D

  • Zoro # G216506553


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Exit Device Type
Rim
Lockdown Type
Less Dogging
Door Width - Maximum
36 in
Lockset Function
Exit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9952EO 3 26D
Zoro #
G216506553
UPC #
197163187225
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in

Details

Hand Orientation
Non-Handed
Exit Device Type
Rim
Lockdown Type
Less Dogging
Lockset Function
Exit
ADA Compliant
No
Performance Grade
1
Lockset Type
Mechanical
Standards
BAA Qualified
Item
Mechanical Exit Devices
Product Type
Exit Device
UL Fire Rating
UL305
Color
Silver

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.