Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 9957EO-F 3 26D

  • Zoro # G116506530


product price: $3,104.99
/ea
Free Shipping & Returns

Key Features

Door Height - Maximum
84 in
Door Width - Maximum
36 in
Lockset Function
Exit
ADA Compliant
No
UL Fire Rating
UL10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9957EO-F 3 26D
Zoro #
G116506530
UPC #
840067680117
Country of Origin
United States

Dimensions

Door Height - Maximum
84 in
Door Width - Maximum
36 in
Door Width - Minimum
28 in
Door Thickness - Minimum
1 3/4 in
Fits Stile Width
4 1/2 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Mechanical Exit Devices
Lockset Function
Exit
ADA Compliant
No
UL Fire Rating
UL10C
Standards
BAA Qualified
Performance Grade
1
Color
Silver
Hand Orientation
Non-Handed
Lockdown Type
Less Dogging
Lockset Type
Mechanical

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.