Mechanical Exit Devices
Mfr # 99L-06 3 US28 LHR
Zoro # G916506815
product price: $1,774.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Minimum
1 3/4 in
UL Fire Rating
UL305
Performance Grade
1
Fits Stile Width
4 1/2 in
Lockset Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99L-06 3 US28 LHR
Zoro #
G916506815
UPC #
197163145096
Country of Origin
United States
Dimensions
Door Thickness - Minimum
1 3/4 in
Fits Stile Width
4 1/2 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
36 in
Door Width - Minimum
28 in
Details
UL Fire Rating
UL305
Performance Grade
1
Item
Mechanical Exit Devices
Lockset Type
Mechanical
ADA Compliant
No
Color
Silver
Includes
Trim
Standards
BAA Qualified
Product Type
Exit Device
Lockset Function
Classroom
Hand Orientation
Non-Handed
Outside Trim Type
Lever
Lockdown Type
Hex Key Dogging
Exit Device Type
Rim
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.