Mechanical Exit Devices
Mfr # 99L-06 4 26D LHR
Zoro # G616506856
product price: $2,188.99
/ea
Free Shipping & Returns
Key Features
Door Width - Minimum
34 in
Exit Device Type
Rim
Lockset Function
Classroom
Product Type
Exit Device
Standards
BAA Qualified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99L-06 4 26D LHR
Zoro #
G616506856
UPC #
197163145065
Country of Origin
United States
Dimensions
Door Width - Minimum
34 in
Fits Stile Width
4 1/2 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Details
Exit Device Type
Rim
Lockset Function
Classroom
Product Type
Exit Device
Standards
BAA Qualified
ADA Compliant
No
Performance Grade
1
Includes
Trim
UL Fire Rating
UL305
Color
Silver
Item
Mechanical Exit Devices
Lockset Type
Mechanical
Outside Trim Type
Lever
Lockdown Type
Hex Key Dogging
Hand Orientation
Non-Handed
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.