Mechanical Exit Devices
Mfr # 99L-17 3 26D LHR
Zoro # G616506863
product price: $2,102.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Maximum
2 1/4 in
Fits Stile Width
4 1/2 in
ADA Compliant
No
UL Fire Rating
UL305
Product Type
Exit Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99L-17 3 26D LHR
Zoro #
G616506863
UPC #
197163144754
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 1/4 in
Fits Stile Width
4 1/2 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
28 in
Details
ADA Compliant
No
UL Fire Rating
UL305
Product Type
Exit Device
Outside Trim Type
Lever
Exit Device Type
Rim
Hand Orientation
Non-Handed
Standards
BAA Qualified
Performance Grade
1
Includes
Trim
Item
Mechanical Exit Devices
Lockset Type
Mechanical
Lockdown Type
Hex Key Dogging
Color
Silver
Lockset Function
Classroom
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.