Mechanical Exit Devices
Mfr # AX98EO 3 26D
Zoro # G216506393
product price: $1,550.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Door Thickness - Maximum
2 1/4 in
Performance Grade
1
Door Thickness - Minimum
1 3/4 in
Lockdown Type
Hex Key Dogging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX98EO 3 26D
Zoro #
G216506393
UPC #
197163140060
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Fits Stile Width
4 1/2 in
Door Width - Minimum
28 in
Door Width - Maximum
36 in
Details
Lockset Function
Exit
Item
Mechanical Exit Devices
Performance Grade
1
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Standards
BAA Qualified
Color
Silver
Product Type
Exit Device
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Exit Device Type
Rim
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.