Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # CD3347AEO 3 26D

  • Zoro # G816506311


product price: $2,691.99
/ea
Free Shipping & Returns

Key Features

Door Height - Maximum
100 in
Exit Device Type
Concealed Vertical Rod
Color
Silver
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3347AEO 3 26D
Zoro #
G816506311
UPC #
840067679111
Country of Origin
United States

Dimensions

Door Height - Maximum
100 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
Door Width - Minimum
28 in

Details

Item
Mechanical Exit Devices
Exit Device Type
Concealed Vertical Rod
Color
Silver
Lockset Function
Exit
Hand Orientation
Non-Handed
ANSI Grade
1
Product Type
Exit Device
Lockdown Type
Cylinder Dogging
Performance Grade
1
Lockset Type
Mechanical

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.