Mechanical Exit Devices
Mfr # CD33AEO 3 26D
Zoro # G216506249
product price: $1,929.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Performance Grade
1
Lockset Type
Mechanical
Lockdown Type
Cylinder Dogging
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD33AEO 3 26D
Zoro #
G216506249
UPC #
840067675885
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Door Width - Minimum
28 in
Door Thickness - Maximum
1 3/4 in
Details
Exit Device Type
Rim
Performance Grade
1
Lockset Type
Mechanical
Lockdown Type
Cylinder Dogging
Color
Silver
Lockset Function
Exit
Item
Mechanical Exit Devices
Product Type
Exit Device
Hand Orientation
Non-Handed
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.