Zoro Homepage

Mechanical Exit Devices

  • Mfr # CD33AEO 3 313

  • Zoro # G316506248


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Door Width - Minimum
28 in
Door Width - Maximum
36 in
Lockset Type
Mechanical
Product Type
Exit Device
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD33AEO 3 313
Zoro #
G316506248
UPC #
840067675878
Country of Origin
United States

Dimensions

Door Width - Minimum
28 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Type
Mechanical
Product Type
Exit Device
Item
Mechanical Exit Devices
Performance Grade
1
Lockset Function
Exit
Color
Dark Bronze
Lockdown Type
Cylinder Dogging
Hand Orientation
Non-Handed
Exit Device Type
Rim

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.