Zoro Homepage

Mechanical Exit Devices

  • Mfr # CD98EO 3 26D

  • Zoro # G316506293


product price: $1,586.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Exit
Color
Silver
ADA Compliant
No
Lockset Type
Mechanical
Door Width - Minimum
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD98EO 3 26D
Zoro #
G316506293
UPC #
840067676158
Country of Origin
United States

Dimensions

Door Width - Minimum
28 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Fits Stile Width
4 1/2 in

Details

Lockset Function
Exit
Color
Silver
ADA Compliant
No
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Lockdown Type
Cylinder Dogging
Exit Device Type
Rim
Performance Grade
1
Standards
BAA Qualified
Item
Mechanical Exit Devices
Product Type
Exit Device

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.