Mechanical Exit Devices
Mfr # CD98EO 3 32D
Zoro # G916506266
product price: $1,629.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Performance Grade
1
Door Width - Maximum
36 in
ADA Compliant
No
Lockdown Type
Cylinder Dogging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD98EO 3 32D
Zoro #
G916506266
UPC #
840067676165
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
28 in
Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Details
Exit Device Type
Rim
Performance Grade
1
Item
Mechanical Exit Devices
ADA Compliant
No
Lockdown Type
Cylinder Dogging
Lockset Function
Exit
Product Type
Exit Device
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Standards
BAA Qualified
Color
Silver
Lockset Type
Mechanical
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.