Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # QEL33ANL-OP 3 26D

  • Zoro # G216517863


product price: $3,160.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Ligature-Resistant
Not Ligature-Resistant
Exit Bar Style
Touchbar
ANSI Grade
1
Door Thickness - Minimum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL33ANL-OP 3 26D
Zoro #
G216517863
UPC #
197163058419
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Fits Stile Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

ADA Compliant
No
Ligature-Resistant
Not Ligature-Resistant
Exit Bar Style
Touchbar
ANSI Grade
1
Lockset Type
Electrical
Lockdown Type
Less Dogging
Color
Gray
ANSI/BHMA Finish
Satin Chromium-Plated
Outside Trim Type
Lever
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Product Type
Exit Device
Performance Grade
1
Exit Device Type
Rim
Item
Mechanical Exit Devices

Description

Mechanical Exit Devices, Rim, Less Dogging, Standards ANSI A156.3 2014, UL Listed, Outside Trim Type Night Latch, Includes Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.