Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # QEL9827EO-F 4 26D LBR

  • Zoro # G215515419


product price: $3,578.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
Fits Stile Width
3 11/16 in
Color
Gray
Lockdown Type
Less Dogging
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9827EO-F 4 26D LBR
Zoro #
G215515419
UPC #
197163323906
Country of Origin
United States

Dimensions

Fits Stile Width
3 11/16 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Exit Device Type
Surface Vertical Rod
Item
Mechanical Exit Devices
Color
Gray
Lockdown Type
Less Dogging
ADA Compliant
No
Outside Trim Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
Lockset Type
Electrical
ANSI Grade
1
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Product Type
Exit Device

Description

Mechanical Exit Devices, Surface Vertical Rod, Less Dogging, Fits Stile Width 3 11/16 in, Standards ANSI A156.3 2014, Grade 1, BAA, UL 10C, Lockset Function Exit, Includes Fasteners, Sex Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.