Shop VON DUPRIN
See all product information
Create Account
Mortise Bodies
- Mfr # E7500 12V 32D FS
- Zoro # G110055287
product price:Â
$
1,685.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E7500 12V 32D FS
- Zoro #
- G110055287
- UPC #
- 197163277025
- Country of Origin
- Mexico
Details
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
Description
Electrified Mortise Lock, 12VDC, Fail Safe, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.