Mortise, Satin Chrome, 36 in. Door W

  • Mfr # 9875L-06 3 26D RHR

  • Zoro # G4064125


product price: $2,939.99
/ea
Free Shipping & Returns

Key Features

Series
98
Exit Device Type
Mortise
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9875L-06 3 26D RHR
Zoro #
G4064125
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
3 ft

Details

Series
98
Exit Device Type
Mortise
Door Handing
Right Hand Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Exit Device
ADA Compliant
Yes
Standards
ANSI/UL 305, CAN/ULC-S132
Outside Trim Type
Lever
Lockdown Type
Hex Key Dogging
Electrical/Mechanical
Mechanical
Performance
Heavy Duty
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Exit Bar Style
Touchbar
UL Fire Rating
UL10C, ULC S104
Product Type
Exit Device
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Type
Mechanical
Performance Grade
1

Description

Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 98, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.