Mortise, Satin Chrome, 36 in. Door W

  • Mfr # 9875TP-F 3 26D

  • Zoro # G4064070


product price: $2,761.99
/ea
Free Shipping & Returns

Key Features

Series
98
Exit Device Type
Mortise
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9875TP-F 3 26D
Zoro #
G4064070
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 3/4 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in

Details

Series
98
Exit Device Type
Mortise
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Exit Device
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Outside Trim Type
Thumbpiece Pull
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Electrical/Mechanical
Mechanical
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Performance Grade
1
Product Type
Exit Device
ANSI Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed
UL Fire Rating
UL10C, ULC S104
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 98, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.