Mortise, Satin Chrome, 48 in. Door W

  • Mfr # 9975L-06 4 26D RHR

  • Zoro # G4062418


product price: $2,613.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Mortise
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9975L-06 4 26D RHR
Zoro #
G4062418
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 3/4 in
Door Width - Maximum
4 ft
Door Thickness - Maximum
2 1/4 in

Details

Series
99
Exit Device Type
Mortise
Door Handing
Right Hand Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Electrical/Mechanical
Mechanical
Standards
ANSI/UL 305, CAN/ULC-S132
Outside Trim Type
Lever
ADA Compliant
Yes
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Lockset Type
Mechanical
UL Fire Rating
UL10C, ULC S104
Product Type
Exit Device
Exit Bar Style
Touchbar

Description

Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 99, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.