
Motorized Exit Device
Mfr # QEL2227EO 3 689
Zoro # G110056918
product price: $1,506.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Aluminum Painted
Includes
Motorized Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL2227EO 3 689
Zoro #
G110056918
UPC #
197163180905
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Color
Aluminum Painted
Includes
Motorized Exit Devices
Application
2227 Series Surface Vertical Rod Exit Device
Cylinder Type
Non-Keyed
Function
Exit Only, Accepts Various Trim
Description
Grade 1 Surface Vertical Rod Exit Bar, 36 Device, Fits 84 Door, Exit Only, Hex Key Dogging, Quiet Electric Latch Retraction, Aluminum Painted Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.