
Motorized Exit Device
Mfr # QEL22EO 3 695
Zoro # G310057104
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Dark Bronze Painted
Includes
Motorized Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL22EO 3 695
Zoro #
G310057104
UPC #
197163180929
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Color
Dark Bronze Painted
Includes
Motorized Exit Devices
Application
22 Series Rim Exit Device
Function
Exit Only, Accepts Various Trim
Cylinder Type
Non-Keyed
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36, Exit Only, Accepts Various Trim, Less Trim, Hex Key Dogging, Quiet Electric Latch Retraction, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.