Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Exit Device

  • Mfr # QEL22EO 4 695

  • Zoro # G410057141


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Dark Bronze Painted
Includes
Motorized Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL22EO 4 695
Zoro #
G410057141
UPC #
197163180936
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Color
Dark Bronze Painted
Includes
Motorized Exit Devices
Application
22 Series Rim Exit Device
Cylinder Type
Non-Keyed
Function
Exit Only, Accepts Various Trim

Description

Grade 1 Rim Exit Device, Wide Stile Pushpad, 48, Exit Only, Accepts Various Trim, Less Trim, Hex Key Dogging, Quiet Electric Latch Retraction, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.