Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Night Latch Pull, Non-Handed, Bronze

  • Mfr # 388NL US10B

  • Zoro # G4065470


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Series
33/35
For Door Thickness
1 3/4 in
Fits Stile Width
1 3/4 in
Door Handing
Non-handed
Finish
Oil Rubbed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388NL US10B
Zoro #
G4065470
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
1 3/4 in
Overall Width
1 5/8 in
Overall Length
7 1/2 in
Length - Maximum
7 7/16 in
Door Thickness - Maximum
1 3/4 in

Details

Series
33/35
Door Handing
Non-handed
Finish
Oil Rubbed Dark Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Exterior Trim for Exit Device
Performance
Heavy Duty
Standards
ANSI
Features
ANSI Function 03, Key Retracts Latchbolt Optional Pull Required
Outside Trim Type
Night Latch
ADA Compliant
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Performance Grade
1
For Use with Exit Device
Exterior, Rim
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1

Description

Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 33/35 Series, Fire Rated No, Oil Rubbed Dark Bronze Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 7 1/2 in, Overall Width 1 5/8 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 03, Key Retracts Latchbolt Optional Pull Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.