Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QEL35A-EO 4 26D Exit Device

  • Mfr # QEL35AEO 4 26D

  • Zoro # G510057300


product price: $2,460.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL35AEO 4 26D
Zoro #
G510057300
UPC #
197163187515
Country of Origin
United States

Details

Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device

Description

Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Satin Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.