Right Hand Reverse 06 Lever Motor Driven Electric Unlocking Trim for 98 / 99 Rim or Vertical 622
Mfr # M996LR19RHR
Zoro # G115568324
product price:Â $1,399.99
/ea
Free Shipping & Returns
Key Features
Series
98, 99 Series
Width
6 in
Length
11 in
Material
Forged Brass
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M996LR19RHR
Zoro #
G115568324
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Series
98, 99 Series
Material
Forged Brass
Color
Matte Black
Finish
Matte Black
Description
A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.. Right Hand Reverse 06 Lever Motor Driven Electric Unlocking Trim for 98 / 99 Rim or Vertical 622 Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.