Right Hand Reverse 06 Lever Trim for 22 Series 622 Matte Black Finish

  • Mfr # 230L622RH

  • Zoro # G111112491


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Series
22 Series
Finish
Matte Black
Material
Cast Aluminum
Color
Matte Black
Depth
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L622RH
Zoro #
G111112491
UPC #
194555744332
Country of Origin
United States

Dimensions

Depth
4.8 in
Size
3" x 6-3/8" x 15/16" with 2-5/8" Projection
Overall Length
11 in
Width
6.3 in

Details

Series
22 Series
Finish
Matte Black
Material
Cast Aluminum
Color
Matte Black

Description

A mainstay in public buildings for decades Von Duprin's safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprin's exit devices provides confidence and peace of mind in critical moments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.