
Rim Exit, 36in, Nightlatch, 06 Lever, 1-1/4in Mortise & Rim, Dark Bronze Anodized Aluminum
Mfr # RXQEL98L-NL-06 3 313 RHR
Zoro # G416468675
product price:Â $2,881.99
/ea
Free Shipping & Returns
Key Features
Series
98
Exit Device Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RXQEL98L-NL-06 3 313 RHR
Zoro #
G416468675
UPC #
197163381456
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/2 in
Depth
3.81 in
Length (In.)
36 in
Details
Series
98
Exit Device Type
Rim
Door Handing
Right Hand Reverse
Finish
Dark Bronze
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
VARIES
Color
Dark Bronze
Type
Rim
Fire Rating - Door Hardware
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.