Zoro Homepage

Rim Exit Device, Dark Bronze, Heavy Duty

  • Mfr # 88EO-F US10B RHR

  • Zoro # G7986343


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
Up to 48 in
Fits Stile Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88EO-F US10B RHR
Zoro #
G7986343
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
Up to 48 in
Fits Stile Width
4 1/8 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in

Details

Series
88
Exit Device Type
Rim
Door Handing
Right Hand Reversible
Finish
Dark Bronze
Fire Rated
Yes
Grade
1
Item
Exit Device
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Product Type
Exit Device
Performance Grade
1
Hand Orientation
Right-Handed
ANSI Grade
1
UL Fire Rating
UL10C, ULC S104
Exit Bar Style
Crossbar

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Dark Bronze Finish, Door Width Up to 48 in, Series 88, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.