Zoro Homepage

Rim Exit Device, Exit Only, No Trim, Electronic Latch Retraction, Satin Aluminum Clear Anodized

  • Mfr # EL35AEO 3 US28

  • Zoro # G709949034


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Door Width
10.5 in
Finish
Satin Aluminum Clear Anodized
Grade
Grade 1
Material
Aluminum
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL35AEO 3 US28
Zoro #
G709949034
UPC #
197163131822
Country of Origin
United States

Dimensions

Door Width
10.5 in
Depth
5 in
Length (In.)
40 in

Details

Finish
Satin Aluminum Clear Anodized
Grade
Grade 1
Item
Rim Exit Devices
Material
Aluminum

Description

Rim Exit Device, Exit Only, No Trim, Electronic Latch Retraction, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.