Zoro Homepage

Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Dark Bronze Anodized Alumin

  • Mfr # QEL35AEO 4 313

  • Zoro # G216469650


product price: $2,567.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Length (In.)
48 in
Exit Device Type
Rim
Color
Dark Bronze
Door Width
34 to 48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL35AEO 4 313
Zoro #
G216469650
UPC #
197163380879
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Length (In.)
48 in
Door Width
34 to 48
Depth
3.81 in

Details

Exit Device Type
Rim
Color
Dark Bronze
Item
Rim Exit Devices
Fire Rating - Door Hardware
No
Fire Rated
No
Grade
Grade 1
Door Handing
Non-Handed
Finish
Dark Bronze
Type
Rim
Material
Aluminum
Series
35A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.