
Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Request to Exit Switch
Mfr # RXQEL35AEO 3 26D
Zoro # G209949046
product price: $3,071.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
5 in
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL35AEO 3 26D
Zoro #
G209949046
UPC #
197163098446
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Finish
Satin Chrome
Grade
Grade 1
Item
Rim Exit Devices
Material
Brass or Bronze
Description
Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Request to Exit Switch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.