Zoro Homepage

Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Stn Aluminum Clear Anodized

  • Mfr # QEL35AEO 3 US28

  • Zoro # G009949284


product price: $2,562.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
10.5 in
Finish
Satin Aluminum Clear Anodized
Grade
Grade 1
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL35AEO 3 US28
Zoro #
G009949284
UPC #
197163058471
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
10.5 in
Depth
5 in
Length (In.)
40 in

Details

Finish
Satin Aluminum Clear Anodized
Grade
Grade 1
Item
Rim Exit Devices
Material
Aluminum

Description

Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Stn Aluminum Clear Anodized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.