Zoro Homepage

Rim Exit Device, Night Latch, Optional Pull, Quiet Electronic Latch retraction, Request to Exit Swit

  • Mfr # RXQEL35ANL-OP 3 26D

  • Zoro # G009949819


product price: $3,546.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
5 in
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL35ANL-OP 3 26D
Zoro #
G009949819
UPC #
197163099986
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Finish
Satin Chrome
Grade
Grade 1
Item
Rim Exit Devices
Material
Brass or Bronze

Description

Rim Exit Device, Night Latch, Optional Pull, Quiet Electronic Latch retraction, Request to Exit Switch, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.