Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device, Satin Chrome, Heavy Duty

  • Mfr # 88EO-F US26D RHR

  • Zoro # G8088202


product price: $1,942.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
Up to 48 in
Fits Stile Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88EO-F US26D RHR
Zoro #
G8088202
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
Up to 48 in
Fits Stile Width
4 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Series
88
Exit Device Type
Rim
Door Handing
Right Hand Reversible
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Exit Device
ADA Compliant
Yes
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Standards
ANSI/UL 305, CAN/ULC-S132
Performance Grade
1
UL Fire Rating
UL10C, ULC S104
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Bar Style
Crossbar
Hand Orientation
Right-Handed
Product Type
Exit Device

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width Up to 48 in, Series 88, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.